1070WA FLEX ELEMENT ONLY
Description
1070WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0325601
Part # 10039740
BDI # 18105438
Features
Component:
Element
Width - Millimeter:
41.148
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
4050In-Lbs
Width - Inch:
1.62
1070WA FLEX ELEMENT ASSY
Description
1070WA FLEX ELEMENT ASSY ; NON-RETURNABLE 0711199 ELASTOMERIC CPLG
Part # 10018704
BDI # 18105437
Features
Component:
Element Assembly
Width - Millimeter:
41.148
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
4050In-Lbs
Width - Inch:
1.62