4-5V6.30-SK
Description
4-5V6.30-SK V-BELT QD SHEAVE ; 4/5V6.3-SK QD SHEAVE
Part # 455306
BDI # 280382
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
6
3 5V 520 SDS
Description
3 5V 520 SDS V-BELT SHEAVE ; 3 GROOVES 5.2" OD BUSHED
Part # 3 5V 520 SDS
BDI # 618343
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580727
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
3
4 5V 900 TB
Description
4 5V 900 TB V-BELT SHEAVE ; 4 GROOVES 9" OD BUSHED
Part # 4 5V 900 TB
BDI # 619354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580382
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
4