2B154-2517
Description
2B154-2517 V-BELT SHEAVE ; TB SHEAVE B SECTION 2 GROOVE
Part # 2105009964
BDI # 650420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
2
BK190H
Description
BK190H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE
Part # 2105004728
BDI # 655288
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Light Duty | Split Taper Bushing | Arm Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582886
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
AK184-1-3/16
Description
AK184-1-3/16 V-BELT SHEAVE ; BORED TO SIZE SHEAVE A SECTION 1 GROOVE
Part # 2105000568
BDI # 654541
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Outside Diameter - Millimeter:
463.55
Bore - Millimeter:
30.175
Other Features:
Light Duty | Arm Style | Type 3
Global Part Number GPN:
583156
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
2B160SK
Description
2B160SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008755
BDI # 650424
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582983
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2/5V2360E
Description
2/5V2360E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008388
BDI # 649706
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3
Global Part Number GPN:
582898
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
2