Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
5
QD 8V2120/5J
Description
QD 8V2120/5J QD SHEAVE ; 8V BELT QD BUSHING
Part # QD 8V2120/5 J
BDI # 1078963
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
4
QD 5V2360/2E
Description
QD 5V2360/2E QD SHEAVE ; 5V BELT QD BUSHING
Part # QD 5V2360/2 E
BDI # 1078878
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
2
TB SPC500/3 3535
Description
SPC500/3 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPC500/3 3535
BDI # 1084580
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
20.063
Outside Diameter - Millimeter:
509.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
3