2B58SDS
Description
2B58SDS V-BELT PULLEY ; 6.15" OD 2 GROOVE SDS BUSHING CAST IRON
Part # 2B58SDS
BDI # 741899
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
587916
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2B56SDS
Description
2B56SDS V-BELT PULLEY ; 5.95" OD 2 GROOVE SDS BUSHING CAST IRON
Part # 2B56SDS
BDI # 741898
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
587915
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2B50SDS
Description
2B50SDS V-BELT PULLEY ; 5.35" OD 2 GROOVE SDS BUSHING CAST IRON
Part # 2B50SDS
BDI # 741895
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
587912
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
1B74SDS
Description
1B74SDS V-BELT PULLEY ; 7.75" OD 1 GROOVE SDS BUSHING CAST IRON
Part # 1B74SDS
BDI # 740270
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
587665
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
1B94SDS
Description
1B94SDS V-BELT PULLEY ; 9.75" OD 1 GROOVE SDS BUSHING CAST IRON
Part # 1B94SDS
BDI # 740273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
587668
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1