10C95J
Description
10C95J V-BELT PULLEY ; 9.90" OD 10 GROOVE J BUSHING CAST IRON
Part # 10C95J
BDI # 740494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588347
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
10
10C130J
Description
10C130J V-BELT PULLEY ; 13.40" OD 10 GROOVE J BUSHING CAST IRON
Part # 10C130J
BDI # 740481
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
10
105V1090F
Description
105V1090F V-BELT PULLEY ; 10.90" OD 10 GROOVE CAST IRON F BUSHING
Part # 105V1090F
BDI # 740610
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588362
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
10
10B184F
Description
10B184F V-BELT PULLEY ; 18.75" OD 10 GROOVE F BUSHING CAST IRON
Part # 10B184F
BDI # 740464
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588332
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
10
105V1180F
Description
105V1180F V-BELT PULLEY ; 11.80" OD 10 GROOVE CAST IRON F BUSHING
Part # 105V1180F
BDI # 740612
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
588364
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
10