6B136SF
Description
6B136SF V-BELT PULLEY ; 13.95" OD 6 GROOVE SF BUSHING CAST IRON
Part # 6B136SF
BDI # 746400
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588683
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
6C60SF
Description
6C60SF V-BELT PULLEY ; 6.40" OD 6 GROOVE SF BUSHING CAST IRON
Part # 6C60SF
BDI # 746446
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588727
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
6
6B184SF
Description
6B184SF V-BELT PULLEY ; 18.75" OD 6 GROOVE SF BUSHING CAST IRON
Part # 6B184SF
BDI # 746403
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588686
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
6B38SD
Description
6B38SD V-BELT PULLEY ; 4.15" OD 6 GROOVE SD BUSHING CAST IRON
Part # 6B38SD
BDI # 746409
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588692
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
6
6B300E
Description
6B300E V-BELT PULLEY ; 30.35" OD 6 GROOVE E BUSHING CAST IRON
Part # 6B300E
BDI # 746406
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588689
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
6