Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.25
Outside Diameter - Millimeter:
260.35
Other Features:
Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586866
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
6B136SF
Description
6B136SF V-BELT PULLEY ; 13.95" OD 6 GROOVE SF BUSHING CAST IRON
Part # 6B136SF
BDI # 746400
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588683
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
3B136SK
Description
3B136SK V-BELT PULLEY ; 13.95" OD 3 GROOVE SK BUSHING CAST IRON
Part # 3B136SK
BDI # 742963
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588020
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.75
Outside Diameter - Millimeter:
349.25
Other Features:
Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586823
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
2B160SK
Description
2B160SK V-BELT PULLEY ; 16.35" OD 2 GROOVE SK BUSHING CAST IRON
Part # 2B160SK
BDI # 741881
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
587083
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2