16X8 3/8-E STR
Description
16X8 3/8-E STR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING
Part # 16838S
BDI # 997079
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Face Width - Millimeter:
212.725
Face Width - Inch:
8.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
16 X 2.5-3020 TL FF PUL
Description
16 X 2.5-3020 TL FF VAR SPEED PULLEY ; FLAT FACE 2" LTB 3020 BUSHING
Part # 330259
BDI # 275169
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
16 X 3.25-3020 TL FF PUL
Description
16 X 3.25-3020 TL FF VAR SPEED PULLEY ; NON RETURNABLE FF 2" LTB 3020 BUSHING
Part # 330266
BDI # 275175
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
82.55
Face Width - Inch:
3.25
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
16X12 1/2-J CR
Description
16X12 1/2-J CR VARIABLE SPEED PULLEY ; FLAT FACE 4-1/2" LTB J BUSHING
Part # 161212C
BDI # 988751
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Face Width - Millimeter:
317.5
Face Width - Inch:
12.5
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
16X6 3/8-SF STR
Description
16X6 3/8-SF STR VARIABLE SPEED PULLEY ; FLAT FACE 2" LTB SF BUSHING
Part # 16638S
BDI # 986555
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
161.925
Face Width - Inch:
6.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley