20X2 3/4-SF STR
Description
20X2 3/4-SF STR VARIABLE SPEED PULLEY ; FLAT FACE 2" LTB SF BUSHING
Part # 20234S
BDI # 982278
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
20X3 1/4-SF CR
Description
20X3 1/4-SF CR VARIABLE SPEED PULLEY ; FLAT FACE 2" LTB SF BUSHING
Part # 20314C
BDI # 982696
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
82.55
Face Width - Inch:
3.25
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
20X10 1/2-J CR
Description
20X10 1/2-J CR VARIABLE SPEED PULLEY ; FLAT FACE 4-1/2" LTB J BUSHING
Part # 201012C
BDI # 991553
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Face Width - Millimeter:
266.7
Face Width - Inch:
10.5
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
20X5 1/4-SF STR
Description
20X5 1/4-SF STR VARIABLE SPEED PULLEY ; FLAT FACE 2" LTB SF BUSHING
Part # 20514S
BDI # 988645
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
20X6 3/8-SF STR
Description
20X6 3/8-SF STR VARIABLE SPEED PULLEY ; FLAT FACE 2" LTB SF BUSHING
Part # 20638S
BDI # 986565
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
161.925
Face Width - Inch:
6.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley