1T7.6SK

COMPARE

1T7.6SK

Description
761T VARIABLE SPEED COMPANION PULLEY ; POR

TB WOODS

Part # 761T

BDI # 981245

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.9
Outside Diameter - Millimeter: 200.66
Other Features: QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed

Belt Series: 2926V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
1T9.6SK

COMPARE

1T9.6SK

Description
961T VARIABLE SPEED COMPANION PULLEY ; POR

TB WOODS

Part # 961T

BDI # 997654

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.9
Outside Diameter - Millimeter: 251.46
Other Features: QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed

Belt Series: 2926V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY