1T11.6SK

COMPARE

1T11.6SK

Description
1161T VARIABLE SPEED COMPANION PULLEY ; POR

TB WOODS

Part # 1161T

BDI # 995340

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.9
Outside Diameter - Millimeter: 302.26
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed
Belt Series: 2926V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Request A Price QTY