Page 1 of 21

Next

Compare
60MP025M6FA6

COMPARE

60MP025M6FA6

Description
60MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 60T

B & B MANUFACTURING

Part # 60MP025M6FA6

BDI # 22728666

Features

Pitch Diameter - Inch: 1.535
Flange Outside Diameter - Millimeter: 43.9
Inch - Metric: Metric
Outside Diameter - Inch: 1.508
Face Width - Millimeter: 10.3

Face Width - Inch: 0.406
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 39
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
30MP025M6FA8

COMPARE

30MP025M6FA8

Description
30MP025M6FA8 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 8MM BORE 30T

B & B MANUFACTURING

Part # 30MP025M6FA8

BDI # 22703908

Features

Pitch Diameter - Inch: 0.748
Flange Outside Diameter - Millimeter: 24
Inch - Metric: Metric
Outside Diameter - Inch: 0.744
Face Width - Millimeter: 9.9

Face Width - Inch: 0.39
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
36MP037M6FA6

COMPARE

36MP037M6FA6

Description
36MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 36T

B & B MANUFACTURING

Part # 36MP037M6FA6

BDI # 22712764

Features

Pitch Diameter - Inch: 0.906
Flange Outside Diameter - Millimeter: 28.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.898
Face Width - Millimeter: 13.1

Face Width - Inch: 0.516
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 23
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100MP025M6A8

COMPARE

100MP025M6A8

Description
100MP025M6A8 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 8MM BORE 100T

B & B MANUFACTURING

Part # 100MP025M6A8

BDI # 22689269

Features

Pitch Diameter - Inch: 2.559
Inch - Metric: Metric
Outside Diameter - Inch: 2.528
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2.03 MM
Other Features: Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 65
Mounting Method: Finished Bore
Belt Width - Millimeter: 6.35

Price Inventory : Available to order
Loading Price
QTY
12MP025MIA3

COMPARE

12MP025MIA3

Description
12MP025MIA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3MM BORE 12T

B & B MANUFACTURING

Part # 12MP025MIA3

BDI # 22699992

Features

Pitch Diameter - Inch: 0.315
Flange Outside Diameter - Millimeter: 12.2
Inch - Metric: Metric
Outside Diameter - Inch: 0.287
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2.03 MM
Other Features: Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY