20L075 18MM 1/4KW NO SETSCRW
Description
20L075 18MM 1/4KW NO SETSCRW TIMING PLY ; 18MM BORE DIA 3/4" BELT WD 20 TEETH
Part # 20L075 18MM 1/4KW NO SETSCRW
BDI # 21569495
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
36-5P15-6FS6 18MM 6MM KW SS
Description
36-5P15-6FS6 18MM 6MM KW SS TIMING PULLY ; 36T 15MM W STEEL BLK OXIDE
Part # 36-5P15-6FS6 18MM 6MM KW SS
BDI # 23130583
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
30-5P15-6FS6 18MM 6MM KW SS
Description
30-5P15-6FS6 18MM 6MM KW SS TIMING PULLY ; 30T 15MM W STEEL BLK OXIDE
Part # 30-5P15-6FS6 18MM 6MM KW SS
BDI # 23130595
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.811
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
48
Mounting Method:
Finished Bore