Page 1 of 50

Next

Compare
8MX-30S-21 X 1-1/2 BORE HT500 SPKT

COMPARE

8MX-30S-21 X 1-1/2 BORE HT500 SPKT

Description
8MX-30S-21 X 1-1/2 BORE HT500 SPKT, TIMING PULLEY (SMARTCATALOG)

DODGE

Part # 662037

BDI # 27300857

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 86.563
Inch - Metric: Metric
Outside Diameter - Inch: 2.945
Face Width - Millimeter: 30.48

Face Width - Inch: 1.2
Belt Pitch: 8 MM
Other Features: HT500 Belt Style
Pitch Diameter - Millimeter: 76.403
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
3014MG90BF-F1.500

COMPARE

3014MG90BF-F1.500

Description
3014MG90BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3014MG90BF-F1.500

BDI # 922198

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.153
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 133.68
Mounting Method: Finished Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
4814MT55AF-F1.500

COMPARE

4814MT55AF-F1.500

Description
4814MT55AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4814MT55AF-F1.500

BDI # 926104

Features

Pitch Diameter - Inch: 8.421
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 213.893
Mounting Method: Finished Bore
Belt Width - Millimeter: 55
Belt Style: 14M-55

Price Inventory : Available to order
Loading Price
QTY
14414MT85A-F1.500

COMPARE

14414MT85A-F1.500

Description
14414MT85A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 14414MT85A-F1.500

BDI # 923075

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 641.706
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY
11214MT85A-F1.500

COMPARE

11214MT85A-F1.500

Description
11214MT85A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F1.500

BDI # 922945

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY