28-5P25-6FS6
Description
28-5P25-6FS6 TIMING PULLEY ; 5MM PIT 25MM W STEEL 1/2" BORE 28T
Part # 28-5P25-6FS6
BDI # 22699217
Features
Pitch Diameter - Inch:
1.772
Flange Outside Diameter - Millimeter:
51.587
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
45
Mounting Method:
Rough Bore
BK50H
Description
BK50H V-BELT PULLEY ; 1 GRV B SECTION H BUSHING CAST IRON
Part # BK50H
BDI # 22731316
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Web Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
BK57 X 1-1/8
Description
BK57X1-1/8 V-BELT PULLEY ; 1 GRV B SEC CAST IRON 1-1/8" BORE
Part # BK57X1-1/8
BDI # 22731464
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.45
Outside Diameter - Millimeter:
138.43
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
BK77 X 1
Description
BK77X1 V-BELT PULLEY ; 1 GRV B SEC CAST IRON 1" BORE
Part # BK77X1
BDI # 22731748
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.45
Outside Diameter - Millimeter:
189.23
Bore - Millimeter:
25.4
Bore - Inch:
1
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
BK52 X 1
Description
BK52X1 V-BELT PULLEY ; 1 GRV B SEC CAST IRON 1" BORE
Part # BK52X1
BDI # 22731366
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Bore - Millimeter:
25.4
Bore - Inch:
1
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1