Page 1 of 2

Next

Compare
PB14MX28S125

COMPARE

PB14MX28S125

Description
PB14MX28S125 SYNCHRONOUS BELT PULLEY ; 14MM P 28T 4.91" PD 125MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX28S125

BDI # 21980930

Features

Pitch Diameter - Inch: 0.193
Flange Outside Diameter - Millimeter: 5.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.189
Face Width - Millimeter: 5.29

Face Width - Inch: 0.208
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 4.912
Mounting Method: Rough Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
F14MX28S20-SK

COMPARE

F14MX28S20-SK

Description
F14MX28S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 28T 4.91"PD 20MMW BORE SK BUSHING

MARTIN SPROCKET & GR

Part # F14MX28S20-SK

BDI # 21976114

Features

Pitch Diameter - Inch: 0.193
Flange Outside Diameter - Millimeter: 5.402
Inch - Metric: Metric
Outside Diameter - Inch: 0.189
Face Width - Millimeter: 1.04

Face Width - Inch: 0.041
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 4.912
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F14MX28S37-SK

COMPARE

F14MX28S37-SK

Description
F14MX28S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 28T 4.91"PD 37MMW BORE SK BUSHING

MARTIN SPROCKET & GR

Part # F14MX28S37-SK

BDI # 21976116

Features

Pitch Diameter - Inch: 0.193
Flange Outside Diameter - Millimeter: 5.402
Inch - Metric: Metric
Outside Diameter - Inch: 0.189
Face Width - Millimeter: 1.74

Face Width - Inch: 0.069
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 4.912
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX28S20-2012

COMPARE

14MX28S20-2012

Description
14MX28S20-2012 SYNCHRONOUS BELT PULLEY ; 14MM BELT PITCH 28 TEETH 20MM BELT WD

MARTIN SPROCKET & GR

Part # 14MX28S20-2012

BDI # 21445040

Features

Pitch Diameter - Inch: 0.193
Flange Outside Diameter - Millimeter: 5.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.189
Face Width - Millimeter: 1.04

Face Width - Inch: 0.041
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 4.912
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PB14MX28S37

COMPARE

PB14MX28S37

Description
PB14MX28S37 SYNCHRONOUS BELT PULLEY ; 14MM P 28T 4.91" PD 37MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX28S37

BDI # 21979474

Features

Pitch Diameter - Inch: 0.193
Flange Outside Diameter - Millimeter: 5.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.189
Face Width - Millimeter: 1.74

Face Width - Inch: 0.069
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 4.912
Mounting Method: Rough Bore
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY