PB14MX32S68
Description
PB14MX32S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 32T 5.61" PD 68MM WIDE MPB
Part # PB14MX32S68
BDI # 21978302
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.217
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68
PB14MX32S125
Description
PB14MX32S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 32T 5.61" PD 125MM WIDE MPB
Part # PB14MX32S125
BDI # 21978300
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.217
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
PB14MX32S90
Description
PB14MX32S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 32T 5.61" PD 90MM WIDE MPB
Part # PB14MX32S90
BDI # 21978304
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.217
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
F14MX32S20-SK
Description
F14MX32S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.50"PD 20MMW BORE SK BUSHING
Part # F14MX32S20-SK
BDI # 21976130
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.114
Inch - Metric:
Metric
Outside Diameter - Inch:
0.217
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Bushed
F14MX32S37-SK
Description
F14MX32S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.50"PD 37MMW BORE SK BUSHING
Part # F14MX32S37-SK
BDI # 21976132
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.114
Inch - Metric:
Metric
Outside Diameter - Inch:
0.217
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Bushed