Features
Pitch Diameter - Inch:
0.255
Flange Outside Diameter - Millimeter:
10.795
Inch - Metric:
Inch
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
6.477
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.255
Flange Outside Diameter - Millimeter:
10.795
Inch - Metric:
Inch
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
6.477
Mounting Method:
Rough Bore
10MP012-6CA1
Description
10MP012-6CA1 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/8" BORE 10T
Part # 10MP012-6CA1
BDI # 22692393
Features
Pitch Diameter - Inch:
0.255
Flange Outside Diameter - Millimeter:
10.795
Inch - Metric:
Inch
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
6.477
Mounting Method:
Finished Bore
10MP012M6CA3
Description
10MP012M6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 3MM BORE 10T
Part # 10MP012M6CA3
BDI # 22692397
Features
Pitch Diameter - Inch:
0.236
Flange Outside Diameter - Millimeter:
10.8
Inch - Metric:
Metric
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
6
Mounting Method:
Finished Bore
10MP025-6CA1
Description
10MP025-6CA1 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/8" BORE 10T
Part # 10MP025-6CA1
BDI # 22692401
Features
Pitch Diameter - Inch:
0.255
Flange Outside Diameter - Millimeter:
10.795
Inch - Metric:
Inch
Outside Diameter - Inch:
0.235
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
6.477
Mounting Method:
Finished Bore