Features
Pitch Diameter - Inch:
0.357
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Inch
Outside Diameter - Inch:
0.337
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
9.068
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.357
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Inch
Outside Diameter - Inch:
0.337
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
9.068
Mounting Method:
Rough Bore
14MP025-6CA2
Description
14MP025-6CA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 14T
Part # 14MP025-6CA2
BDI # 22706245
Features
Pitch Diameter - Inch:
0.357
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Inch
Outside Diameter - Inch:
0.337
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.068
Mounting Method:
Finished Bore
14MP012-6CA1
Description
14MP012-6CA1 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/8" BORE 14T
Part # 14MP012-6CA1
BDI # 22706229
Features
Pitch Diameter - Inch:
0.357
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Inch
Outside Diameter - Inch:
0.337
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.068
Mounting Method:
Finished Bore
14MP037-6CA2
Description
14MP037-6CA2 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 3/16" BORE 14T
Part # 14MP037-6CA2
BDI # 22706261
Features
Pitch Diameter - Inch:
0.357
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Inch
Outside Diameter - Inch:
0.337
Face Width - Millimeter:
11.557
Face Width - Inch:
0.455
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.068
Mounting Method:
Finished Bore