Page 1 of 2

Next

Compare
PB16MXL012

COMPARE

PB16MXL012

Description
PB16MXL012 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260278

BDI # 1125997

Features

Pitch Diameter - Inch: 0.407
Flange Outside Diameter - Millimeter: 14.732
Inch - Metric: Inch
Outside Diameter - Inch: 0.387
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 10.338
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB16MXL025

COMPARE

PB16MXL025

Description
PB16MXL025 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260016

BDI # 1125998

Features

Pitch Diameter - Inch: 0.407
Flange Outside Diameter - Millimeter: 14.732
Inch - Metric: Inch
Outside Diameter - Inch: 0.387
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 10.338
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
16MP012-6CA2

COMPARE

16MP012-6CA2

Description
16MP012-6CA2 TIMING PULLEY ; 0.08" PIT 0.125" BELT AL 3/16" BORE 16T

B & B MANUFACTURING

Part # 16MP012-6CA2

BDI # 22711519

Features

Pitch Diameter - Inch: 0.407
Flange Outside Diameter - Millimeter: 14.732
Inch - Metric: Inch
Outside Diameter - Inch: 0.387
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10.338
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16MP025-6CA2

COMPARE

16MP025-6CA2

Description
16MP025-6CA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 16T

B & B MANUFACTURING

Part # 16MP025-6CA2

BDI # 22711527

Features

Pitch Diameter - Inch: 0.407
Flange Outside Diameter - Millimeter: 14.732
Inch - Metric: Inch
Outside Diameter - Inch: 0.387
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10.338
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
16MP025-IA2

COMPARE

16MP025-IA2

Description
16MP025-IA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 16T

B & B MANUFACTURING

Part # 16MP025-IA2

BDI # 22711535

Features

Pitch Diameter - Inch: 0.407
Flange Outside Diameter - Millimeter: 14.732
Inch - Metric: Inch
Outside Diameter - Inch: 0.387
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 0.08 Inch
Other Features: Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10.338
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY