18-2P06MIA5
Description
18-2P06MIA5 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 5MM BORE 18T
Part # 18-2P06MIA5
BDI # 22716009
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
15.9
Inch - Metric:
Metric
Outside Diameter - Inch:
0.433
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12
Mounting Method:
Finished Bore