Page 1 of 2

Next

Compare
18MP025MIA6

COMPARE

18MP025MIA6

Description
18MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 18T

B & B MANUFACTURING

Part # 18MP025MIA6

BDI # 22718083

Features

Pitch Diameter - Inch: 0.472
Flange Outside Diameter - Millimeter: 16.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.437
Face Width - Millimeter: 9.9

Face Width - Inch: 0.39
Belt Pitch: 2.03 MM
Other Features: Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
18MP012M6FA5

COMPARE

18MP012M6FA5

Description
18MP012M6FA5 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 5MM BORE 18T

B & B MANUFACTURING

Part # 18MP012M6FA5

BDI # 22718030

Features

Pitch Diameter - Inch: 0.472
Flange Outside Diameter - Millimeter: 16.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.437
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
18MP025M6CA6

COMPARE

18MP025M6CA6

Description
18MP025M6CA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 18T

B & B MANUFACTURING

Part # 18MP025M6CA6

BDI # 22718062

Features

Pitch Diameter - Inch: 0.472
Flange Outside Diameter - Millimeter: 16.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.437
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2.03 MM
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
18MP025M6FA4

COMPARE

18MP025M6FA4

Description
18MP025M6FA4 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 4MM BORE 18T

B & B MANUFACTURING

Part # 18MP025M6FA4

BDI # 22718068

Features

Pitch Diameter - Inch: 0.472
Flange Outside Diameter - Millimeter: 16.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.437
Face Width - Millimeter: 9.9

Face Width - Inch: 0.39
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
18MP025M6FA5

COMPARE

18MP025M6FA5

Description
18MP025M6FA5 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 5MM BORE 18T

B & B MANUFACTURING

Part # 18MP025M6FA5

BDI # 22718074

Features

Pitch Diameter - Inch: 0.472
Flange Outside Diameter - Millimeter: 16.1
Inch - Metric: Metric
Outside Diameter - Inch: 0.437
Face Width - Millimeter: 9.9

Face Width - Inch: 0.39
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY