13-3M09M6CA4
Description
13-3M09M6CA4 TIMING PULLEY ; 3MM PITCH 9MM BELT W 4MM BORE ALUM 13T
Part # 13-3M09M6CA4
BDI # 22703072
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
15.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.461
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12
Mounting Method:
Finished Bore
13-3M06M6CA4
Description
13-3M06M6CA4 TIMING PULLEY ; 3MM PITCH 6MM BELT W 4MM BORE ALUM 13T
Part # 13-3M06M6CA4
BDI # 22703064
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
15.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.461
Face Width - Millimeter:
8.484
Face Width - Inch:
0.334
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12
Mounting Method:
Finished Bore