21MP037M6CA6
Description
21MP037M6CA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 21T
Part # 21MP037M6CA6
BDI # 22687474
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
0.516
Face Width - Millimeter:
11.735
Face Width - Inch:
0.462
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
21MP012M6FA5
Description
21MP012M6FA5 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 5MM BORE 21T
Part # 21MP012M6FA5
BDI # 22687458
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
0.516
Face Width - Millimeter:
6.6
Face Width - Inch:
0.26
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
21MP025M6CA6
Description
21MP025M6CA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 21T
Part # 21MP025M6CA6
BDI # 22687466
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
0.516
Face Width - Millimeter:
8.56
Face Width - Inch:
0.337
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
21MP025M6FA4
Description
21MP025M6FA4 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 4MM BORE 21T
Part # 21MP025M6FA4
BDI # 22687468
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
0.516
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
21MP037M6FA4
Description
21MP037M6FA4 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 4MM BORE 21T
Part # 21MP037M6FA4
BDI # 22687476
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
0.516
Face Width - Millimeter:
13.1
Face Width - Inch:
0.516
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore