Page 1 of 2

Next

Compare
22MP025MIA6

COMPARE

22MP025MIA6

Description
22MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 22T

B & B MANUFACTURING

Part # 22MP025MIA6

BDI # 22688422

Features

Pitch Diameter - Inch: 0.551
Flange Outside Diameter - Millimeter: 18.8
Inch - Metric: Metric
Outside Diameter - Inch: 0.539
Face Width - Millimeter: 9.9

Face Width - Inch: 0.39
Belt Pitch: 2.03 MM
Other Features: Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
22MP037M6CA6

COMPARE

22MP037M6CA6

Description
22MP037M6CA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 22T

B & B MANUFACTURING

Part # 22MP037M6CA6

BDI # 22688428

Features

Pitch Diameter - Inch: 0.551
Flange Outside Diameter - Millimeter: 18.8
Inch - Metric: Metric
Outside Diameter - Inch: 0.539
Face Width - Millimeter: 11.735

Face Width - Inch: 0.462
Belt Pitch: 2.03 MM
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
22MP025M6FA4

COMPARE

22MP025M6FA4

Description
22MP025M6FA4 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 4MM BORE 22T

B & B MANUFACTURING

Part # 22MP025M6FA4

BDI # 22688418

Features

Pitch Diameter - Inch: 0.551
Flange Outside Diameter - Millimeter: 18.8
Inch - Metric: Metric
Outside Diameter - Inch: 0.539
Face Width - Millimeter: 9.9

Face Width - Inch: 0.39
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
22MP037M6FA4

COMPARE

22MP037M6FA4

Description
22MP037M6FA4 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 4MM BORE 22T

B & B MANUFACTURING

Part # 22MP037M6FA4

BDI # 22688430

Features

Pitch Diameter - Inch: 0.551
Flange Outside Diameter - Millimeter: 18.8
Inch - Metric: Metric
Outside Diameter - Inch: 0.539
Face Width - Millimeter: 13.1

Face Width - Inch: 0.516
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
22MP012M6FA5

COMPARE

22MP012M6FA5

Description
22MP012M6FA5 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 5MM BORE 22T

B & B MANUFACTURING

Part # 22MP012M6FA5

BDI # 22688406

Features

Pitch Diameter - Inch: 0.551
Flange Outside Diameter - Millimeter: 18.8
Inch - Metric: Metric
Outside Diameter - Inch: 0.539
Face Width - Millimeter: 6.6

Face Width - Inch: 0.26
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY