17-3M06M6CA6

COMPARE

17-3M06M6CA6

Description
17-3M06M6CA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 17T

B & B MANUFACTURING

Part # 17-3M06M6CA6

BDI # 22713836

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 18.8
Inch - Metric: Metric
Outside Diameter - Inch: 0.61
Face Width - Millimeter: 8.484

Face Width - Inch: 0.334
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
17-3M09M6CA6

COMPARE

17-3M09M6CA6

Description
17-3M09M6CA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 17T

B & B MANUFACTURING

Part # 17-3M09M6CA6

BDI # 22713844

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 18.8
Inch - Metric: Metric
Outside Diameter - Inch: 0.61
Face Width - Millimeter: 11.506

Face Width - Inch: 0.453
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY