10XL037M6A6
Description
10XL037M6A6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 10T
Part # 10XL037M6A6
BDI # 22694272
Features
Pitch Diameter - Inch:
0.63
Inch - Metric:
Inch
Outside Diameter - Inch:
0.618
Face Width - Millimeter:
20.6
Face Width - Inch:
0.811
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
25MP025M6FA6
Description
25MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 25T
Part # 25MP025M6FA6
BDI # 22694038
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.618
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
25MP025MIA6
Description
25MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 25T
Part # 25MP025MIA6
BDI # 22694042
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.618
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
10XL025M6FA6
Description
10XL025M6FA6 TIMING PULLEY ; 0.200" PIT 1/4" W 6MM BORE ALUM 10T
Part # 10XL025M6FA6
BDI # 22694236
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
22.23
Inch - Metric:
Inch
Outside Diameter - Inch:
0.618
Face Width - Millimeter:
11.1
Face Width - Inch:
0.437
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore
10XL037M3FA6
Description
10XL037M3FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 6MM BORE ALUM 10T
Part # 10XL037M3FA6
BDI # 22694268
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
22.23
Inch - Metric:
Inch
Outside Diameter - Inch:
0.618
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16
Mounting Method:
Finished Bore