19-3M09M6FA6
Description
19-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 19T
Part # 19-3M09M6FA6
BDI # 22719294
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
20.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.685
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
19-3M06M6A6
Description
19-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 19T
Part # 19-3M06M6A6
BDI # 22719264
Features
Pitch Diameter - Inch:
0.709
Inch - Metric:
Metric
Outside Diameter - Inch:
0.685
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
19-3M09M6A6
Description
19-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 19T
Part # 19-3M09M6A6
BDI # 22719288
Features
Pitch Diameter - Inch:
0.709
Inch - Metric:
Metric
Outside Diameter - Inch:
0.685
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
19-3M06M6FA6
Description
19-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 19T
Part # 19-3M06M6FA6
BDI # 22719270
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
20.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.685
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore