Features
Pitch Diameter - Inch:
0.713
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Inch
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
18.11
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.713
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Inch
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
18.11
Mounting Method:
Rough Bore
28MP025-6FA3
Description
28MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 28T
Part # 28MP025-6FA3
BDI # 22699677
Features
Pitch Diameter - Inch:
0.713
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Inch
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18.11
Mounting Method:
Finished Bore
28MP025-IA3
Description
28MP025-IA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 28T
Part # 28MP025-IA3
BDI # 22699685
Features
Pitch Diameter - Inch:
0.713
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Inch
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
0.08 Inch
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18.11
Mounting Method:
Finished Bore
28MP025MIA6
Description
28MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 28T
Part # 28MP025MIA6
BDI # 22699693
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore