30LT187-6FA3
Description
30LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 30T
Part # 30LT187-6FA3
BDI # 22703865
Features
Pitch Diameter - Inch:
0.779
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Inch
Outside Diameter - Inch:
0.759
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.787
Mounting Method:
Finished Bore
30LT312-6FA3
Description
30LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 30T
Part # 30LT312-6FA3
BDI # 22703872
Features
Pitch Diameter - Inch:
0.779
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Inch
Outside Diameter - Inch:
0.759
Face Width - Millimeter:
11.405
Face Width - Inch:
0.449
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.787
Mounting Method:
Finished Bore
30LT187-6A3
Description
30LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 30T
Part # 30LT187-6A3
BDI # 22703861
Features
Pitch Diameter - Inch:
0.779
Inch - Metric:
Inch
Outside Diameter - Inch:
0.759
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
30LT312-6A3
Description
30LT312-6A3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 30T
Part # 30LT312-6A3
BDI # 22703869
Features
Pitch Diameter - Inch:
0.779
Inch - Metric:
Inch
Outside Diameter - Inch:
0.759
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.787
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
PHP 21-3M-15RSB
Description
PHP 21-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21-3M-15RSB
BDI # 1289833
Features
Pitch Diameter - Inch:
0.789
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.759
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
20.05
Mounting Method:
Rough Bore