PB13XL037
Description
PB13XL037 TIMING PULLEY ; 0.807" OD 0.828" PITCH DIA 0.31" BORE
Part # 78231515
BDI # 1125942
Features
Pitch Diameter - Inch:
0.828
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Inch
Outside Diameter - Inch:
0.807
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
21.031
Mounting Method:
Rough Bore
13XL037MIA4
Description
13XL037MIA4 TIMING PULLEY ; 0.200" PIT 3/8" W 4MM BORE ALUM 13T
Part # 13XL037MIA4
BDI # 22704136
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Inch
Outside Diameter - Inch:
0.807
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6FI | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore