24-3M06MIA6
Description
24-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 24T
Part # 24-3M06MIA6
BDI # 22689802
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Outside Diameter - Inch:
0.874
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
24-3M09M6FA6
Description
24-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 24T
Part # 24-3M09M6FA6
BDI # 22689819
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Outside Diameter - Inch:
0.874
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
24-3P09MIA6
Description
24-3P09MIA6 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 6MM BORE 24T
Part # 24-3P09MIA6
BDI # 22689871
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Outside Diameter - Inch:
0.874
Face Width - Millimeter:
12.9
Face Width - Inch:
0.508
Belt Pitch:
3 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
24-3M09M6A6
Description
24-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 24T
Part # 24-3M09M6A6
BDI # 22689814
Features
Pitch Diameter - Inch:
0.906
Inch - Metric:
Metric
Outside Diameter - Inch:
0.874
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
24-3M06M6A6
Description
24-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 24T
Part # 24-3M06M6A6
BDI # 22689795
Features
Pitch Diameter - Inch:
0.906
Inch - Metric:
Metric
Outside Diameter - Inch:
0.874
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6