25-3M09M6FA6
Description
25-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 25T
Part # 25-3M09M6FA6
BDI # 22691764
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
26.9
Inch - Metric:
Metric
Outside Diameter - Inch:
0.909
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
25-3P09MIA6
Description
25-3P09MIA6 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 6MM BORE 25T
Part # 25-3P09MIA6
BDI # 22691837
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
26.9
Inch - Metric:
Metric
Outside Diameter - Inch:
0.909
Face Width - Millimeter:
12.9
Face Width - Inch:
0.508
Belt Pitch:
3 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
25-3M09M6A6
Description
25-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 25T
Part # 25-3M09M6A6
BDI # 22691760
Features
Pitch Diameter - Inch:
0.945
Inch - Metric:
Metric
Outside Diameter - Inch:
0.909
Face Width - Millimeter:
12.8
Face Width - Inch:
0.504
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
25-3M06M6A6
Description
25-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 25T
Part # 25-3M06M6A6
BDI # 22691741
Features
Pitch Diameter - Inch:
0.945
Inch - Metric:
Metric
Outside Diameter - Inch:
0.909
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
25-3M06MIA6
Description
25-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 25T
Part # 25-3M06MIA6
BDI # 22691749
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
26.9
Inch - Metric:
Metric
Outside Diameter - Inch:
0.909
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore