15XL037M6FA8
Description
15XL037M6FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 15T
Part # 15XL037M6FA8
BDI # 22708717
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30
Inch - Metric:
Inch
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
15XL037M3FA8
Description
15XL037M3FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 15T
Part # 15XL037M3FA8
BDI # 22708709
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30
Inch - Metric:
Inch
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
15XL025M6FA8
Description
15XL025M6FA8 TIMING PULLEY ; 0.200" PIT 1/4" W 8MM BORE ALUM 15T
Part # 15XL025M6FA8
BDI # 22708657
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
30
Inch - Metric:
Inch
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
11.1
Face Width - Inch:
0.437
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
15XL037-6A3 REWORK
Description
15XL037-6A3 REWORK TIMING PULLEY ; 5/16" BORE
Part # 15XL037SPJJ
BDI # 25118459
Features
Pitch Diameter - Inch:
0.945
Inch - Metric:
Inch
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
15XL037M6A8
Description
15XL037M6A8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 15T
Part # 15XL037M6A8
BDI # 22708713
Features
Pitch Diameter - Inch:
0.957
Inch - Metric:
Inch
Outside Diameter - Inch:
0.933
Face Width - Millimeter:
22.2
Face Width - Inch:
0.874
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
24.3
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525