40-2P06MIA6
Description
40-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 40T
Part # 40-2P06MIA6
BDI # 22716677
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
30.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore