Page 1 of 2

Next

Compare
PB42MXL025

COMPARE

PB42MXL025

Description
PB42MXL025 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260142

BDI # 1126058

Features

Pitch Diameter - Inch: 1.07
Flange Outside Diameter - Millimeter: 32.004
Inch - Metric: Inch
Outside Diameter - Inch: 1.05
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 27.178
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB42MXL012

COMPARE

PB42MXL012

Description
PB42MXL012 TIMING PULLEY ; 1.05" OD 1.07" PITCH DIA 0.5" MAX BORE

GATES

Part # 78260289

BDI # 1126057

Features

Pitch Diameter - Inch: 1.07
Flange Outside Diameter - Millimeter: 32.004
Inch - Metric: Inch
Outside Diameter - Inch: 1.05
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 27.178
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
42MP037-6FA3

COMPARE

42MP037-6FA3

Description
42MP037-6FA3 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/4" BORE 42T

B & B MANUFACTURING

Part # 42MP037-6FA3

BDI # 22721315

Features

Pitch Diameter - Inch: 1.07
Flange Outside Diameter - Millimeter: 32.004
Inch - Metric: Inch
Outside Diameter - Inch: 1.05
Face Width - Millimeter: 13.462

Face Width - Inch: 0.53
Belt Pitch: 0.08 Inch
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 27.178
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
42MP012-6FA3

COMPARE

42MP012-6FA3

Description
42MP012-6FA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 42T

B & B MANUFACTURING

Part # 42MP012-6FA3

BDI # 22721286

Features

Pitch Diameter - Inch: 1.07
Flange Outside Diameter - Millimeter: 32.004
Inch - Metric: Inch
Outside Diameter - Inch: 1.05
Face Width - Millimeter: 7.01

Face Width - Inch: 0.276
Belt Pitch: 0.08 Inch
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 27.178
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
42MP025-6FA3

COMPARE

42MP025-6FA3

Description
42MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 42T

B & B MANUFACTURING

Part # 42MP025-6FA3

BDI # 22721298

Features

Pitch Diameter - Inch: 1.07
Flange Outside Diameter - Millimeter: 32.004
Inch - Metric: Inch
Outside Diameter - Inch: 1.05
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 0.08 Inch
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 27.178
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY