Page 1 of 2

Next

Compare
PB44MXL012

COMPARE

PB44MXL012

Description
PB44MXL012 TIMING PULLEY ; 1.1" OD 1.12" PITCH DIA 0.63" MAX BORE

GATES

Part # 78260290

BDI # 1126060

Features

Pitch Diameter - Inch: 1.12
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Inch
Outside Diameter - Inch: 1.1
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 28.448
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB44MXL025

COMPARE

PB44MXL025

Description
PB44MXL025 TIMING PULLEY ; 1.1" OD 1.12" PITCH DIA 0.25" MAX BORE

GATES

Part # 78260144

BDI # 1126061

Features

Pitch Diameter - Inch: 1.12
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Inch
Outside Diameter - Inch: 1.1
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 28.448
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
44MP012-6FA3

COMPARE

44MP012-6FA3

Description
44MP012-6FA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 44T

B & B MANUFACTURING

Part # 44MP012-6FA3

BDI # 22723744

Features

Pitch Diameter - Inch: 1.12
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Inch
Outside Diameter - Inch: 1.1
Face Width - Millimeter: 7.01

Face Width - Inch: 0.276
Belt Pitch: 0.08 Inch
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 28.448
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
44MP012M6FA6

COMPARE

44MP012M6FA6

Description
44MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 44T

B & B MANUFACTURING

Part # 44MP012M6FA6

BDI # 22723749

Features

Pitch Diameter - Inch: 1.102
Flange Outside Diameter - Millimeter: 33.4
Inch - Metric: Metric
Outside Diameter - Inch: 1.1
Face Width - Millimeter: 7

Face Width - Inch: 0.276
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 28
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
44MP025-6FA3

COMPARE

44MP025-6FA3

Description
44MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 44T

B & B MANUFACTURING

Part # 44MP025-6FA3

BDI # 22723755

Features

Pitch Diameter - Inch: 1.12
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Inch
Outside Diameter - Inch: 1.1
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 0.08 Inch
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 28.448
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY