10L050 PER PRINT KME0003178
Description
10L050 PER PRINT KME0003178 TIMING PULLY ; 1/2IN BORE 2/10-24 SS 90DEG NO KW NO FIN
Part # 10L050 PER PRINT KME0003178
BDI # 23680400
Features
Pitch Diameter - Inch:
1.194
Flange Outside Diameter - Millimeter:
36.119
Inch - Metric:
Inch
Outside Diameter - Inch:
1.166
Face Width - Millimeter:
14.275
Face Width - Inch:
0.562
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
30.328
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7