48MP025MIA6
Description
48MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 48T
Part # 48MP025MIA6
BDI # 22715511
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
36.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
2.03 MM
Other Features:
Type 6FI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48MP012M6FA6
Description
48MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 48T
Part # 48MP012M6FA6
BDI # 22715488
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
36.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
7
Face Width - Inch:
0.276
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48MP025M6FA6
Description
48MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 48T
Part # 48MP025M6FA6
BDI # 22715505
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
36.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48MP037M6FA6
Description
48MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 48T
Part # 48MP037M6FA6
BDI # 22715521
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
36.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
13.5
Face Width - Inch:
0.531
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore