20XL025M6FA8

COMPARE

20XL025M6FA8

Description
20XL025M6FA8 TIMING PULLEY ; 0.200" PIT 1/4" W 8MM BORE ALUM 20T

B & B MANUFACTURING

Part # 20XL025M6FA8

BDI # 22686264

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 38
Inch - Metric: Inch
Outside Diameter - Inch: 1.252
Face Width - Millimeter: 11.1

Face Width - Inch: 0.437
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20XL037M6FA8

COMPARE

20XL037M6FA8

Description
20XL037M6FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 20T

B & B MANUFACTURING

Part # 20XL037M6FA8

BDI # 22686326

Features

Pitch Diameter - Inch: 1.26
Flange Outside Diameter - Millimeter: 38
Inch - Metric: Inch
Outside Diameter - Inch: 1.252
Face Width - Millimeter: 14.2

Face Width - Inch: 0.559
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20XL037M6A8

COMPARE

20XL037M6A8

Description
20XL037M6A8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 20T

B & B MANUFACTURING

Part # 20XL037M6A8

BDI # 22686322

Features

Pitch Diameter - Inch: 1.26
Inch - Metric: Inch
Outside Diameter - Inch: 1.252
Face Width - Millimeter: 23.8
Face Width - Inch: 0.937

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 32
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY