23-5P25-6FS5
Description
23-5P25-6FS5 TIMING PULLEY ; 5MM PIT 25MM W STEEL 3/8" BORE 23T
Part # 23-5P25-6FS5
BDI # 22688938
Features
Pitch Diameter - Inch:
1.457
Flange Outside Diameter - Millimeter:
42.062
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
37
Mounting Method:
Rough Bore
23-5MX15-6FS5
Description
23-5MX15-6FS5 TIMING PULLEY ; 5MM PIT 15MM W 3/8" MPB STEEL 23T
Part # 23-5MX15-6FS5
BDI # 22688898
Features
Pitch Diameter - Inch:
1.457
Flange Outside Diameter - Millimeter:
42.062
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
37
Mounting Method:
Rough Bore
38-3M06M6A6
Description
38-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 38T
Part # 38-3M06M6A6
BDI # 22713997
Features
Pitch Diameter - Inch:
1.417
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
38-3M06M6FA6
Description
38-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 38T
Part # 38-3M06M6FA6
BDI # 22714001
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
39.4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
23-5P15-6FS5
Description
23-5P15-6FS5 TIMING PULLEY ; 5MM PIT 15MM W STEEL 3/8" BORE 23T
Part # 23-5P15-6FS5
BDI # 22688936
Features
Pitch Diameter - Inch:
1.457
Flange Outside Diameter - Millimeter:
42.062
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
37
Mounting Method:
Rough Bore