PHP 21-T5-23RSB

COMPARE

PHP 21-T5-23RSB

Description
PHP 21-T5-23RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 21-T5-23RSB

BDI # 1292402

Features

Pitch Diameter - Inch: 1.441
Flange Outside Diameter - Millimeter: 42
Inch - Metric: Metric
Outside Diameter - Inch: 1.407
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 36.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY