40-3M09M6A6
Description
40-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 40T
Part # 40-3M09M6A6
BDI # 22717060
Features
Pitch Diameter - Inch:
1.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
40-3M06M6FA6
Description
40-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 40T
Part # 40-3M06M6FA6
BDI # 22717036
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
41.3
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
40-3M09M6FA6
Description
40-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 40T
Part # 40-3M09M6FA6
BDI # 22717066
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
41.3
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
40-3M06MIA6
Description
40-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 40T
Part # 40-3M06MIA6
BDI # 22717042
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
41.3
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
40-3M06M6A6
Description
40-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 40T
Part # 40-3M06M6A6
BDI # 22717027
Features
Pitch Diameter - Inch:
1.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6