27AT5/27-2
Description
27AT5/27-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 27 TEETH ALUMINUM
Part # 27AT5/27-2
BDI # 22698088
Features
Pitch Diameter - Inch:
1.693
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.642
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
43
Mounting Method:
Finished Bore
38AT5/27-2
Description
38AT5/27-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 27 TEETH ALUMINUM
Part # 38AT5/27-2
BDI # 22714757
Features
Pitch Diameter - Inch:
1.693
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.642
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
43
Mounting Method:
Finished Bore
21AT5/27-2
Description
21AT5/27-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 27 TEETH ALUMINUM
Part # 21AT5/27-2
BDI # 22687378
Features
Pitch Diameter - Inch:
1.693
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.642
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
43
Mounting Method:
Finished Bore
14L075-6FA5 X 12MM KW 2SS
Description
14L075-6FA5 X 12MM KW 2SS TIMING PULLEY ; 12MM BORE ALUM 14T
Part # 14L075-6FA5 X 12MM KW 2SS
BDI # 24479593
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Outside Diameter - Inch:
1.642
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore
14L075-6FA5 X 19MM KW 2SS
Description
14L075-6FA5 X 19MM KW 2SS TIMING PULLEY ; 19MM BORE ALUM 14T
Part # 14L075-6FA5 X 19MM KW 2SS
BDI # 24479595
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
48.412
Inch - Metric:
Inch
Outside Diameter - Inch:
1.642
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
42
Mounting Method:
Finished Bore