80-2P06MIA8
Description
80-2P06MIA8 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 8MM BORE 80T
Part # 80-2P06MIA8
BDI # 22729202
Features
Pitch Diameter - Inch:
2.008
Inch - Metric:
Metric
Outside Diameter - Inch:
1.984
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
51
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6