B6014M115F

COMPARE

B6014M115F

Description
B60-14M-115F ; HPT SPROCKET

BROWNING

Part # B6014M115F

BDI # 323088

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Metric
Outside Diameter - Inch: 10.419
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B6014M170F

COMPARE

B6014M170F

Description
B6014M170F ; HPT SPROCKET

BROWNING

Part # B6014M170F

BDI # 323090

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Metric
Outside Diameter - Inch: 10.419
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B6014M55E

COMPARE

B6014M55E

Description
B60-14M-55E ; HPT SPROCKET

BROWNING

Part # B6014M55E

BDI # 323096

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Metric
Outside Diameter - Inch: 10.419
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B6014M85E

COMPARE

B6014M85E

Description
B6014M85E ; HPT SPROCKET

BROWNING

Part # B6014M85E

BDI # 323098

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Metric
Outside Diameter - Inch: 10.419
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B6014M40SF

COMPARE

B6014M40SF

Description
B6014M40SF ; HPT SPROCKET

BROWNING

Part # B6014M40SF

BDI # 323094

Features

Pitch Diameter - Inch: 10.527
Flange Outside Diameter - Millimeter: 286.004
Inch - Metric: Metric
Outside Diameter - Inch: 10.419
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter: 267.386
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY