Page 1 of 3

Next

Compare
30XXH300-F

COMPARE

30XXH300-F

Description
30XXH300-F SYNCHRONOUS PULLEY

TB WOODS

Part # 30XXH300

BDI # 989112

Features

Pitch Diameter - Inch: 11.937
Flange Outside Diameter - Millimeter: 322.275
Inch - Metric: Inch
Outside Diameter - Inch: 11.817
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 303.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
30XXH200-F

COMPARE

30XXH200-F

Description
30XXH200-F SYNCHRONOUS PULLEY

TB WOODS

Part # 30XXH200

BDI # 996038

Features

Pitch Diameter - Inch: 11.937
Flange Outside Diameter - Millimeter: 322.275
Inch - Metric: Inch
Outside Diameter - Inch: 11.817
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 303.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
30XXH400-F

COMPARE

30XXH400-F

Description
30XXH400-F SYNCHRONOUS PULLEY

TB WOODS

Part # 30XXH400

BDI # 993038

Features

Pitch Diameter - Inch: 11.937
Flange Outside Diameter - Millimeter: 322.275
Inch - Metric: Inch
Outside Diameter - Inch: 11.817
Face Width - Millimeter: 120.65

Face Width - Inch: 4.75
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter: 303.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
30XXHR200

COMPARE

30XXHR200

Description
30XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 30T

B & B MANUFACTURING

Part # 30XXHR200

BDI # 22704103

Features

Pitch Diameter - Inch: 11.937
Flange Outside Diameter - Millimeter: 322.275
Inch - Metric: Inch
Outside Diameter - Inch: 11.817
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 303.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
30XXHR300

COMPARE

30XXHR300

Description
30XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 30T

B & B MANUFACTURING

Part # 30XXHR300

BDI # 22704107

Features

Pitch Diameter - Inch: 11.937
Flange Outside Diameter - Millimeter: 322.275
Inch - Metric: Inch
Outside Diameter - Inch: 11.817
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 303.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY