80-14MX90-4030
Description
80-14MX90-4030 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 80T
Part # 80-14MX90-4030
BDI # 22729136
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
80-14P40-3020
Description
80-14P40-3020 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 80T
Part # 80-14P40-3020
BDI # 22729154
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
80-14P55-3020
Description
80-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 80T
Part # 80-14P55-3020
BDI # 22729160
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
80-14P85-3535
Description
80-14P85-3535 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 80T
Part # 80-14P85-3535
BDI # 22729166
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D2F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
80-14MX125-5040
Description
80-14MX125-5040 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 80T
Part # 80-14MX125-5040
BDI # 22729110
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed