32XL037M6FA8
Description
32XL037M6FA8 TIMING PULLEY ; 0.200" PIT 3/8" W 8MM BORE ALUM 32T
Part # 32XL037M6FA8
BDI # 22707423
Features
Pitch Diameter - Inch:
2.047
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Inch
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore
32XL037M6A10
Description
32XL037M6A10 TIMING PULLEY ; 0.200" PIT 3/8" W 10MM BORE ALUM 32T
Part # 32XL037M6A10
BDI # 22707416
Features
Pitch Diameter - Inch:
2.047
Inch - Metric:
Inch
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
1/5 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
80MP037M6A8
Description
80MP037M6A8 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 8MM BORE 80T
Part # 80MP037M6A8
BDI # 22729669
Features
Pitch Diameter - Inch:
2.047
Inch - Metric:
Metric
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
80MP025M6A8
Description
80MP025M6A8 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 8MM BORE 80T
Part # 80MP025M6A8
BDI # 22729657
Features
Pitch Diameter - Inch:
2.047
Inch - Metric:
Metric
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
32XL037M6FA12
Description
32XL037M6FA12 TIMING PULLEY ; 0.200" PIT 3/8" W 12MM BORE ALUM 32T
Part # 32XL037M6FA12
BDI # 22707419
Features
Pitch Diameter - Inch:
2.047
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Inch
Outside Diameter - Inch:
2.016
Face Width - Millimeter:
14.2
Face Width - Inch:
0.559
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
52
Mounting Method:
Finished Bore